Motion
7000119858 3M HOOKIT RED ABRASIVE DISC, 01294, 5 IN P400, 50 DISCS PER

3M
7000119858 3M HOOKIT RED ABRASIVE DISC, 01294, 5 IN P400, 50 DISCS PER

Paper Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09458555
MFR #7000119858 3M HOOKIT RED ABRASIVE DISC, 01294, 5 IN P400, 50 DISCS PER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119858 3M HOOKIT RED ABRASIVE DISC, 01294, 5 IN P400, 50 DISCS PER

Paper Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #09458555
MFR #7000119858 3M HOOKIT RED ABRASIVE DISC, 01294, 5 IN P400, 50 DISCS PER

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000119858 3M HOOKIT RED ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
  • A
  • or D-weight paper backing ensure best results for specific projects
  • Available 7-hole design evacuates dust from disc surface for added loading resistance
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131012943
  • UPC_NO
    00051131012943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text