Motion
7000119920 3M HOOKIT RED ABRASIVE DISC, 01677, 8 IN, P80, 25 DISCS PE

3M
7000119920 3M HOOKIT RED ABRASIVE DISC, 01677, 8 IN, P80, 25 DISCS PE

Paper Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Red Color
Mi Item #09458570
MFR #7000119920 3M HOOKIT RED ABRASIVE DISC, 01677, 8 IN, P80, 25 DISCS PE
Price$194.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119920 3M HOOKIT RED ABRASIVE DISC, 01677, 8 IN, P80, 25 DISCS PE

Paper Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Red Color
Mi Item #09458570
MFR #7000119920 3M HOOKIT RED ABRASIVE DISC, 01677, 8 IN, P80, 25 DISCS PE

Mfr description
7000119920 3M HOOKIT RED ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.05/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grit Number
    80
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7000119920
  • Manufacturer Upc Number
    00051131016774
  • Material Application
    Clear Coat, Fiberglass, Paint, Plastic, Primer
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131016774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)