Motion
01679

3M
01679

Sanding Sheet - Aluminum Oxide Material, 16-1/2 in Long, 2-3/4 in Wide, P80 Grit, 25
Mi Item #09458572
MFR #01679
Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01679

Sanding Sheet - Aluminum Oxide Material, 16-1/2 in Long, 2-3/4 in Wide, P80 Grit, 25
Mi Item #09458572
MFR #01679

Mfr description
7000119922 3M RED ABRASIVE STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-value reattachable abrasive ideal for featheredging and primer sanding
  • Aluminum oxide abrasive offers a fast cut, long disc life and professional results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.43/each

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grit Number
    P80
  • Manufacturer Stock Number
    01679
  • Manufacturer Upc Number
    00051131016798
  • Material
    Aluminum Oxide
  • Mounting Type
    Pressure Sensitive Adhesive
  • Number of Sheets
    25
  • UPC_NO
    00051131016798
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)