Motion
7000119925 3M RED ABRASIVE STIKIT SHEET ROLL, 01682, P320, 2-3/4 IN X

3M
7000119925 3M RED ABRASIVE STIKIT SHEET ROLL, 01682, P320, 2-3/4 IN X

3M™ Red Abrasive Stikit™ Sheet Roll, 01682, P320, 2-3/4 in x 25 yd, 6 rolls per case
MI ITEM #09458575
MFR #7000119925 3M RED ABRASIVE STIKIT SHEET ROLL, 01682, P320, 2-3/4 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119925 3M RED ABRASIVE STIKIT SHEET ROLL, 01682, P320, 2-3/4 IN X

3M™ Red Abrasive Stikit™ Sheet Roll, 01682, P320, 2-3/4 in x 25 yd, 6 rolls per case
MI ITEM #09458575
MFR #7000119925 3M RED ABRASIVE STIKIT SHEET ROLL, 01682, P320, 2-3/4 IN X

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000119925 3M RED ABRASIVE STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-value reattachable abrasive ideal for featheredging and primer sanding
  • Aluminum oxide abrasive offers a fast cut, long disc life and professional results
  • A
  • or D-weight paper backing ensure best results for specific projects
  • Stikit™ attachment makes for fast, efficient tool attachment
  • Roll may be cut and shaped to meet project needs and dimensions

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051131016828
  • UPC_NO
    00051131016828
  • Overall Length
    25 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text