Motion
7000119927 3M RED ABRASIVE STIKIT SHEET ROLL, 01684, P220, 2-3/4 IN X

3M
7000119927 3M RED ABRASIVE STIKIT SHEET ROLL, 01684, P220, 2-3/4 IN X

3M™ Red Abrasive Stikit™ Sheet Roll, 01684, P220, 2-3/4 in x 25 yd, 6 rolls per case
MI ITEM #09458577
MFR #7000119927 3M RED ABRASIVE STIKIT SHEET ROLL, 01684, P220, 2-3/4 IN X
List Price$63.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119927 3M RED ABRASIVE STIKIT SHEET ROLL, 01684, P220, 2-3/4 IN X

3M™ Red Abrasive Stikit™ Sheet Roll, 01684, P220, 2-3/4 in x 25 yd, 6 rolls per case
MI ITEM #09458577
MFR #7000119927 3M RED ABRASIVE STIKIT SHEET ROLL, 01684, P220, 2-3/4 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.42/each for your price

Overview

Mfr description
7000119927 3M RED ABRASIVE STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-value reattachable abrasive ideal for featheredging and primer sanding
  • Aluminum oxide abrasive offers a fast cut, long disc life and professional results
  • A
  • or D-weight paper backing ensure best results for specific projects
  • Stikit™ attachment makes for fast, efficient tool attachment
  • Roll may be cut and shaped to meet project needs and dimensions

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051131016842
  • UPC_NO
    00051131016842
  • Overall Length
    25 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text