Motion
7000119930 3M RED ABRASIVE STIKIT SHEET ROLL, 01687, P120, 2-3/4 IN X

3M
7000119930 3M RED ABRASIVE STIKIT SHEET ROLL, 01687, P120, 2-3/4 IN X

Sanding Sheet - Aluminum Oxide Material, 25 yd Long, 2.7500 in Wide, P120 Grit
Mi Item #09458580
MFR #7000119930 3M RED ABRASIVE STIKIT SHEET ROLL, 01687, P120, 2-3/4 IN X
Price$76.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119930 3M RED ABRASIVE STIKIT SHEET ROLL, 01687, P120, 2-3/4 IN X

Sanding Sheet - Aluminum Oxide Material, 25 yd Long, 2.7500 in Wide, P120 Grit
Mi Item #09458580
MFR #7000119930 3M RED ABRASIVE STIKIT SHEET ROLL, 01687, P120, 2-3/4 IN X

Mfr description
7000119930 3M RED ABRASIVE STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-value reattachable abrasive ideal for featheredging and primer sanding
  • Aluminum oxide abrasive offers a fast cut, long disc life and professional results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.76/each

Specifications

Dimensions

  • Backing Weight
    A-wt
  • Overall Length
    25 yd
  • Overall Width
    2.75 in
  • Sheet Length
    25 yd
  • Sheet Width
    2.7500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Primer Sanding, Rough Feather Edge
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grit Number
    P120
  • Manufacturer Upc Number
    00051131016873
  • UPC_NO
    00051131016873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)