Motion
7010364831 3M IMPERIAL HOOKIT DISC 740I, 01730, 5 IN, 36E, 25 DISCS PE

3M
7010364831 3M IMPERIAL HOOKIT DISC 740I, 01730, 5 IN, 36E, 25 DISCS PE

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09458581
MFR #7010364831 3M IMPERIAL HOOKIT DISC 740I, 01730, 5 IN, 36E, 25 DISCS PE
List Price$132.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364831 3M IMPERIAL HOOKIT DISC 740I, 01730, 5 IN, 36E, 25 DISCS PE

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09458581
MFR #7010364831 3M IMPERIAL HOOKIT DISC 740I, 01730, 5 IN, 36E, 25 DISCS PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.32/each for your price

Overview

Mfr description
7010364831 3M IMPERIAL HOOKIT DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hookit™ attachment system enables easy change-out, maximizing disc life
  • Grain is resin bonded for heat resistance
  • Aluminum oxide mineral cuts fast and performs well on many surfaces
  • Heavy E weight paper backing holds up to multiple uses
  • Coarse grade range for shaping and paint/rust removal
  • Designed for high performance during aggressive auto body jobs

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131017306
  • UPC_NO
    00051131017306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text