Motion
7010364829 3M IMPERIAL HOOKIT DISC 740I, 01745, 8 IN, 36E, 25 DISCS PE

3M
7010364829 3M IMPERIAL HOOKIT DISC 740I, 01745, 8 IN, 36E, 25 DISCS PE

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Purple Color
Mi Item #09458582
MFR #7010364829 3M IMPERIAL HOOKIT DISC 740I, 01745, 8 IN, 36E, 25 DISCS PE
Price$356.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364829 3M IMPERIAL HOOKIT DISC 740I, 01745, 8 IN, 36E, 25 DISCS PE

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Purple Color
Mi Item #09458582
MFR #7010364829 3M IMPERIAL HOOKIT DISC 740I, 01745, 8 IN, 36E, 25 DISCS PE

Mfr description
7010364829 3M IMPERIAL HOOKIT DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hookit™ attachment system enables easy change-out, maximizing disc life
  • Grain is resin bonded for heat resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.12/each

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Purple
  • Manufacturer Upc Number
    00051131017450
  • UPC_NO
    00051131017450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)