Motion
7000138662

3M
7000138662

Paper Disc - Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09458584
MFR #7000138662
List Price$127.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000138662

Paper Disc - Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09458584
MFR #7000138662

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$127.93/each for your price

Overview

Mfr description
7000138662 3M HOOKIT PURPLE CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive provides a fast cut, long life and professional results
  • Discs can last 2-3 times longer than traditional discs
  • Stearate coating helps resist loading for extended performance
  • Spiral-patterned design features many small holes for dust extraction and reduced loading
  • Multi-hole disc pattern eliminates hole alignment for quicker changes, longer disc life
  • 3M™ Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131018105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text