Motion
7100028225 3M WETORDRY ABRASIVE SHEET 401Q, 01998, 3000, 5 1/2 X 9 IN, 50

3M
7100028225 3M WETORDRY ABRASIVE SHEET 401Q, 01998, 3000, 5 1/2 X 9 IN, 50

3M™ Wetordry™ Abrasive Sheet 401Q, 01998, 3000, 5 1/2 x 9 in, 50 sheets per carton, 5 cartons per case
Mi Item #09458591
MFR #7100028225 3M WETORDRY ABRASIVE SHEET 401Q, 01998, 3000, 5 1/2 X 9 IN, 50
Price$108.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100028225 3M WETORDRY ABRASIVE SHEET 401Q, 01998, 3000, 5 1/2 X 9 IN, 50

3M™ Wetordry™ Abrasive Sheet 401Q, 01998, 3000, 5 1/2 x 9 in, 50 sheets per carton, 5 cartons per case
Mi Item #09458591
MFR #7100028225 3M WETORDRY ABRASIVE SHEET 401Q, 01998, 3000, 5 1/2 X 9 IN, 50

Mfr description
7100028225 3M WETORDRY ABRASIVE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.69/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    5.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051131019980
  • UPC_NO
    00051131019980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)