Motion
7000045545 3M WETORDRY ABRASIVE SHEET, 01999, 3000, 9 IN X 11 IN, 5

3M
7000045545 3M WETORDRY ABRASIVE SHEET, 01999, 3000, 9 IN X 11 IN, 5

3M™ Wetordry™ Abrasive Sheet, 01999, 3000, 9 in x 11 in, 50 sheets per carton, 5 cartons per case
Mi Item #09458592
MFR #7000045545 3M WETORDRY ABRASIVE SHEET, 01999, 3000, 9 IN X 11 IN, 5
Price$232.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045545 3M WETORDRY ABRASIVE SHEET, 01999, 3000, 9 IN X 11 IN, 5

3M™ Wetordry™ Abrasive Sheet, 01999, 3000, 9 in x 11 in, 50 sheets per carton, 5 cartons per case
Mi Item #09458592
MFR #7000045545 3M WETORDRY ABRASIVE SHEET, 01999, 3000, 9 IN X 11 IN, 5

Mfr description
7000045545 3M WETORDRY ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.73/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051131019997
  • UPC_NO
    00051131019997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)