Motion
7000119717 3M HOOKIT GOLD SHEET, 02469, P220, 2-3/4 IN X 16 IN, 50 SH

3M
7000119717 3M HOOKIT GOLD SHEET, 02469, P220, 2-3/4 IN X 16 IN, 50 SH

3M™ Hookit™ Gold Sheet, 02469, P220, 2-3/4 in x 16 in, 50 sheets per carton, 5 cartons per case
MI ITEM #09458599
MFR #7000119717 3M HOOKIT GOLD SHEET, 02469, P220, 2-3/4 IN X 16 IN, 50 SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119717 3M HOOKIT GOLD SHEET, 02469, P220, 2-3/4 IN X 16 IN, 50 SH

3M™ Hookit™ Gold Sheet, 02469, P220, 2-3/4 in x 16 in, 50 sheets per carton, 5 cartons per case
MI ITEM #09458599
MFR #7000119717 3M HOOKIT GOLD SHEET, 02469, P220, 2-3/4 IN X 16 IN, 50 SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000119717 3M HOOKIT GOLD SHEET,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Paper-backed sheets are customizable to file shoes or pads, helping reduce product waste
  • Finer grade sheets for featheredging and final sanding of plastic filler and putty
  • Aluminum oxide abrasive combines fast cut with long life
  • Hookit™ attachment makes sheets easy to change and reuse, maximizing utility
  • Load-resistant coating prevents dust and debris from clogging the cutting surface

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051131024694
  • UPC_NO
    00051131024694
  • Overall Length
    16 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text