Motion
7000118766 3M HOOKIT GOLD SHEET, 02473, P120, 2-3/4 IN X 16 IN, 50 SH

3M
7000118766 3M HOOKIT GOLD SHEET, 02473, P120, 2-3/4 IN X 16 IN, 50 SH

Sanding Sheet - Aluminum Oxide Material, 16.0000 in Long, 2.7500 in Wide, P120 Grit
MI ITEM #09458600
MFR #7000118766 3M HOOKIT GOLD SHEET, 02473, P120, 2-3/4 IN X 16 IN, 50 SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118766 3M HOOKIT GOLD SHEET, 02473, P120, 2-3/4 IN X 16 IN, 50 SH

Sanding Sheet - Aluminum Oxide Material, 16.0000 in Long, 2.7500 in Wide, P120 Grit
MI ITEM #09458600
MFR #7000118766 3M HOOKIT GOLD SHEET, 02473, P120, 2-3/4 IN X 16 IN, 50 SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000118766 3M HOOKIT GOLD SHEET,
  • For industrial/occupational use only. Not for consumer sale or use.
  • The standard in collision repair abrasives
  • Aluminum oxide abrasive combines fast cut with long abrasive sheet life
  • Open coat construction provides a more aggressive cut, minimizes dust and reduces loading
  • C-weight film backing holds up during jobs such as rough featheredging
  • Hookit™ attachment to file boards and sanding blocks makes the sheet easy to change and reuse

Specifications

  • Application
    Primer Sanding, Rough Feather Edge
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Dry or Wet
    Dry
  • Sheet Length
    16.0000 in
  • Sheet Width
    2.7500 in
  • Backing Material
    Film
  • Backing Weight
    C-wt
  • Manufacturer Upc Number
    00051131024731
  • UPC_NO
    00051131024731
  • Overall Length
    16 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text