Motion
7010308008 3M HOOKIT SHEET, 02639, 60, 4 1/2 IN X 30 IN, 10 SHEETS PER P

3M
7010308008 3M HOOKIT SHEET, 02639, 60, 4 1/2 IN X 30 IN, 10 SHEETS PER P

3M™ Hookit™ Sheet, 02639, 60, 4 1/2 in x 30 in, 10 sheets per pack, 5 packs per case
Mi Item #09458609
MFR #7010308008 3M HOOKIT SHEET, 02639, 60, 4 1/2 IN X 30 IN, 10 SHEETS PER P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308008 3M HOOKIT SHEET, 02639, 60, 4 1/2 IN X 30 IN, 10 SHEETS PER P

3M™ Hookit™ Sheet, 02639, 60, 4 1/2 in x 30 in, 10 sheets per pack, 5 packs per case
Mi Item #09458609
MFR #7010308008 3M HOOKIT SHEET, 02639, 60, 4 1/2 IN X 30 IN, 10 SHEETS PER P

Mfr description
7010308008 3M HOOKIT SHEET, 02639,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 yd
  • Overall Width
    4 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051131026391
  • UPC_NO
    00051131026391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)