Motion
7010363047 3M TRIZACT PERFORMANCE SANDPAPER, 03056, 5000, 3 2/3 IN X 9

3M
7010363047 3M TRIZACT PERFORMANCE SANDPAPER, 03056, 5000, 3 2/3 IN X 9

Trizact™ Sanding Sheet - Aluminum Oxide Material, 9.0000 in Long, 3.6670 in Wide
MI ITEM #09458615
MFR #7010363047 3M TRIZACT PERFORMANCE SANDPAPER, 03056, 5000, 3 2/3 IN X 9
List Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363047 3M TRIZACT PERFORMANCE SANDPAPER, 03056, 5000, 3 2/3 IN X 9

Trizact™ Sanding Sheet - Aluminum Oxide Material, 9.0000 in Long, 3.6670 in Wide
MI ITEM #09458615
MFR #7010363047 3M TRIZACT PERFORMANCE SANDPAPER, 03056, 5000, 3 2/3 IN X 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.65/each for your price

Overview

Mfr description
7010363047 3M TRIZACT PERFORMANCE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for auto repair jobs requiring hand sanding
  • Aluminum oxide abrasive offers a fast cut, long life and professional results
  • Ceramic blend makes abrasive tougher and resists clogging for longer sheet life
  • Durable paper backing resists rips and tears in heavy sanding projects
  • Use in Stages 1 and 2 of the 3M™ Body Repair System

Specifications

  • Application
    Dent Finish, Rust Finish
  • Abrasive Material
    Aluminum Oxide
  • Sheet Length
    9.0000 in
  • Sheet Width
    3.6670 in
  • Manufacturer Upc Number
    00051131030565
  • UPC_NO
    00051131030565
  • Overall Length
    9 in
  • Overall Width
    3.667 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text