Motion
03130

3M
03130

3M™ Abrasive Cloth Sanding Roll, 03130, 1 in x 2 yd, extra fine, 10 rolls per case
Mi Item #09458631
MFR #03130
Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03130

3M™ Abrasive Cloth Sanding Roll, 03130, 1 in x 2 yd, extra fine, 10 rolls per case
Mi Item #09458631
MFR #03130

Mfr description
7010360489 3M ABRASIVE CLOTH SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible cloth backing conforms to contours
  • Convenient profile for sanding tight spots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.44/each

Specifications

Dimensions

  • Overall Length
    2 yd
  • Overall Width
    1.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Manufacturer Upc Number
    00051144031306
  • UPC_NO
    00051144031306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)