Motion
03156

3M
03156

Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #09458635
MFR #03156
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03156

Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #09458635
MFR #03156

Mfr description
7100152678 3M CONDITIONING ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for gasket removing, disc brake finishing and metal polishing
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.27/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Disc Brake Finishing, Finishing, Gasket Removing, Metal Polishing, Polishing
  • Attachment Type
    Quick Change
  • Coat Type
    Open Coat
  • Color
    Brown
  • Disc Attachment Type
    Quick Change
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100152678
  • Manufacturer Upc Number
    00051131972858
  • Material Application
    All metals, Ferrous alloys
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131972858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)