Motion
03157

3M
03157

Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material
MI ITEM #09458636
MFR #03157
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03157

Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material
MI ITEM #09458636
MFR #03157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.27/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Disc brake finishing, Gasket removal, Metal polishing, Stripping paint to metal
  • Attachment Type
    Quick Change
  • Backing Material
    Fiber
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Quick Change
  • Grade
    Coarse
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100152677
  • Manufacturer Upc Number
    00051131972865
  • Material Application
    Metal
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131972865

Overview

Mfr description
7100152677 3M STRIPPING DISC, 03157,
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2-inch size allows for added precision during gasket removal, disc brake finishing and metal polishing
  • Conformable, non-woven fiber construction allows for consistent cut and long disc life
  • Coarse aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Ideal for aggressive applications
  • Open-web construction resists loading and runs cool for consistent finishes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought