Motion
7010364785 3M PERFORMANCE SANDING DISCS WITH STIKIT ATTACHMENT, 03219,

3M
7010364785 3M PERFORMANCE SANDING DISCS WITH STIKIT ATTACHMENT, 03219,

Quick Change Disc - Aluminum Oxide Abrasive Material, White Color
MI ITEM #09458638
MFR #7010364785 3M PERFORMANCE SANDING DISCS WITH STIKIT ATTACHMENT, 03219,
List Price$9.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364785 3M PERFORMANCE SANDING DISCS WITH STIKIT ATTACHMENT, 03219,

Quick Change Disc - Aluminum Oxide Abrasive Material, White Color
MI ITEM #09458638
MFR #7010364785 3M PERFORMANCE SANDING DISCS WITH STIKIT ATTACHMENT, 03219,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.94/each for your price

Overview

Mfr description
7010364785 3M PERFORMANCE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for sanding primer, scuffing the blend area and removing clear coat defects
  • Adhesive backed 6-inch 3M™ Stikit™ discs for use on a random orbital sander with 3M back-up pad
  • Contains (3) 600 grit and (2) 800 grit sanding discs
  • Aluminum oxide mineral is long-lasting and produces a fast cut
  • Use during Stage 4 of the 3M™ Body Repair System

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    White
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131032194
  • UPC_NO
    00051131032194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text