Motion
7000120060 3M AUTOMOTIVE REFINISH MASKING TAPE, 03425, 36 MM X 32 M, 2

3M
7000120060 3M AUTOMOTIVE REFINISH MASKING TAPE, 03425, 36 MM X 32 M, 2

3M™ Automotive Refinish Masking Tape, 03425, 36 mm x 32 m, 24 per case
MI ITEM #09458643
MFR #7000120060 3M AUTOMOTIVE REFINISH MASKING TAPE, 03425, 36 MM X 32 M, 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120060 3M AUTOMOTIVE REFINISH MASKING TAPE, 03425, 36 MM X 32 M, 2

3M™ Automotive Refinish Masking Tape, 03425, 36 mm x 32 m, 24 per case
MI ITEM #09458643
MFR #7000120060 3M AUTOMOTIVE REFINISH MASKING TAPE, 03425, 36 MM X 32 M, 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    35 yd
  • Weight
    0.706 lb
  • Width
    1.42 in

Details

  • Application
    - General/Bulk Masking - Trim Masking - Dent Prepare
  • Manufacturer Upc Number
    00051131034259
  • UPC_NO
    00051131034259

Overview

Mfr description
7000120060 3M AUTOMOTIVE REFINISH
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought