Motion
03439

3M
03439

Film Tape - Length: 115 in, Width: 1.5 in, Thick: 5 mil, 0.12 mm, Transparent
Mi Item #09458645
MFR #03439
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03439

Film Tape - Length: 115 in, Width: 1.5 in, Thick: 5 mil, 0.12 mm, Transparent
Mi Item #09458645
MFR #03439

Mfr description
7100015033 3M CLEAR REPAIR TAPE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repair tape patches tears, rips and holes in vinyl and other similar materials
  • Clear tape is low profile to minimize appearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Container Size
    1.5000 in x 115.0000 in
  • Length
    115 in
  • Roll Length
    115.0000 in, 2921 mm
  • Roll Width
    1.5000 in, 38.10 mm
  • Thickness
    5 mil, 0.12 mm
  • Width
    1.5 in

Details

  • Adhesive Material
    Acrylic
  • Color
    Transparent
  • Format
    Roll
  • Installation Method
    Hand Applied
  • Manufacturer Stock Number
    7100015033
  • Manufacturer Upc Number
    00051135034392
  • Min Operating Temperature
    10 °C, 50 °F
  • Pattern
    Solid
  • Shape
    Roll
  • Type
    Repair Tape
  • UPC_NO
    00051135034392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)