Motion
03490

3M
03490

Masking & Painter Tape - 35 yd Long, 24 mm Wide
MI ITEM #09458647
MFR #03490
Price$8.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03490

Masking & Painter Tape - 35 yd Long, 24 mm Wide
MI ITEM #09458647
MFR #03490

Mfr description
7100020228 3M AUTOMOTIVE PERFORMANCE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible, conformable backing resists breaking for faster and more consistent masking
  • Adhesive resists lifting and curling, helping maintain sharp paint lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.96/each

Specifications

Dimensions

  • Length
    35 yd
  • Weight
    0.269 lb
  • Width
    24 mm

Details

  • Application
    Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking
  • Backing Material
    Crepe Paper
  • Manufacturer Upc Number
    00051131034907
  • UPC_NO
    00051131034907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)