Motion
03625

3M
03625

Film Tape - Length: 6 ft, Width: 1 in, Thick: 19.685 mil, 0.50 mm, Transparent
Mi Item #09458652
MFR #03625
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03625

Film Tape - Length: 6 ft, Width: 1 in, Thick: 19.685 mil, 0.50 mm, Transparent
Mi Item #09458652
MFR #03625

Mfr description
7100061062 3M WRAP & REPAIR SILICONE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repair tape works for automotive and home repairs
  • Adhesive-free tape bonds permanently to itself
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Container Size
    1.0000 in x 6 ft
  • Length
    6 ft
  • Roll Length
    6.0000 ft, 1.82 m
  • Roll Width
    1.0000 in, 25.40 mm
  • Thickness
    19.685 mil, 0.50 mm
  • Width
    1 in

Details

  • Adhesive Material
    Adhesive-Free
  • Backing Material
    Plastic
  • Color
    Transparent
  • Elongation at Break
    550 %
  • Format
    Roll
  • Manufacturer Stock Number
    7100061062
  • Manufacturer Upc Number
    00051131036253
  • Material
    Plastic
  • Max Operating Temperature
    260 °C, 500 °F
  • Min Operating Temperature
    -65 °C, -85 °F
  • Operating Temperature Range
    -65 to 260 °C, -85 to 500 °F
  • Shape
    Roll
  • Standards Met
    ASTM 2137, ASTM D149, ASTM D2148, ASTM D2240, ASTM D257, ASTM D412, ASTM D624, ASTM D792, MIL-I-46852
  • Type
    Silicone Tape
  • UPC_NO
    00051131036253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)