Motion
7010320725 3M REGALITE RESIN BOND CLOTH BELT 04150, 7.875 IN X 29.5 IN,

3M
7010320725 3M REGALITE RESIN BOND CLOTH BELT 04150, 7.875 IN X 29.5 IN,

3M™ Regalite™ Resin Bond Cloth Belt 04150, 7.875 in x 29.5 in, P150Y Grit
MI ITEM #09458658
MFR #7010320725 3M REGALITE RESIN BOND CLOTH BELT 04150, 7.875 IN X 29.5 IN,
List Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010320725 3M REGALITE RESIN BOND CLOTH BELT 04150, 7.875 IN X 29.5 IN,

3M™ Regalite™ Resin Bond Cloth Belt 04150, 7.875 in x 29.5 in, P150Y Grit
MI ITEM #09458658
MFR #7010320725 3M REGALITE RESIN BOND CLOTH BELT 04150, 7.875 IN X 29.5 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.17/each for your price

Overview

Mfr description
7010320725 3M REGALITE RESIN BOND
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Manufacturer Upc Number
    00051115041501
  • UPC_NO
    00051115041501
  • Overall Length
    29.5 in
  • Overall Width
    7.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text