Motion
7000121226 3M SUPER FAST PLASTIC REPAIR, 04247, CLEAR, 200 ML CARTRID

3M
7000121226 3M SUPER FAST PLASTIC REPAIR, 04247, CLEAR, 200 ML CARTRID

Repair Adhesives - Transparent, 200 ml, Cartridge, Paste
Mi Item #09458662
MFR #7000121226 3M SUPER FAST PLASTIC REPAIR, 04247, CLEAR, 200 ML CARTRID
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121226 3M SUPER FAST PLASTIC REPAIR, 04247, CLEAR, 200 ML CARTRID

Repair Adhesives - Transparent, 200 ml, Cartridge, Paste
Mi Item #09458662
MFR #7000121226 3M SUPER FAST PLASTIC REPAIR, 04247, CLEAR, 200 ML CARTRID

Mfr description
7000121226 3M SUPER FAST PLASTIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance adhesive delivers a secure, strong attachment
  • Fast-acting sets in approximately 20 seconds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.14/each

Specifications

Dimensions

  • Container Size
    200 ml
  • Package Size
    200 ml
  • Weight
    0.935 lb

Details

  • Application
    Plastic Repair
  • Color
    Transparent
  • Cure Time
    1 hr
  • Manufacturer Upc Number
    00051131042476
  • Material Comp
    Urethane-Based
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    00051131042476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)