Motion
05207

3M
05207

Block - 5 in Long, 2-3/4 in Wide
Mi Item #09458672
MFR #05207
Price$246.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05207

Block - 5 in Long, 2-3/4 in Wide
Mi Item #09458672
MFR #05207

Mfr description
7100007814 3M HOOKIT SANDING BLOCK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Supports abrasives for consistent and effective hand sanding
  • Has small holes for use with a vacuum system to limit dust and loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.04/each

Specifications

Dimensions

  • Overall Length
    5.0000 in, 127 mm
  • Overall Width
    2.7559 in, 70 mm
  • Sheet Length
    5 in
  • Sheet Width
    2-3/4 in

Details

  • Application
    Filler, Hand Sanding, Primer, Sanding
  • Dry or Wet
    Dry
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    05207
  • Manufacturer Upc Number
    00051131052079
  • Mounting Type
    Hook and Loop
  • UPC_NO
    00051131052079
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)