Overview
Mfr description
7000119757 3M PAINTER'S DISC PAD WITH
- For industrial/occupational use only. Not for consumer sale or use.
- Designed specifically for paint department applications
- Soft density foam provides flexibility and conformability
- 15° tapered edge adds control for finer finishing
- 5/16-24 external threads are compatible with orbital or random orbital sanders
- Hookit™ attachment provides for easy reuse, optimizing disc life
- A disc back-up pad for smooth, cost-efficient application of primer, color and clear coat
Specifications
- Manufacturer Upc Number00051131057784
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data