Motion
05857

3M
05857

Puttie - 9.3 fl oz, Cartridge, Color: Beige, Application: Small Dent Repair
MI ITEM #09458724
MFR #05857
Price$129.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05857

Puttie - 9.3 fl oz, Cartridge, Color: Beige, Application: Small Dent Repair
MI ITEM #09458724
MFR #05857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.72/each

Specifications

Dimensions

  • Package Size
    9.3 fl oz (US)
  • Weight
    1.237 lb

Details

  • Application
    Small Dent Repair
  • Color
    Beige
  • Package Type
    Cartridge
  • Type
    Finishing Glaze
  • Work Time
    4 min

Overview

Mfr description
7000120077 3M DENT FINISHING GLAZE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two-part glaze applies from a single cartridge, eliminating mixing
  • Excellent flowability – fills pinholes, sand scratches and other minor imperfections
  • Self-leveling formula evens up low areas and reduces application time
  • Part of the 3M™ Dynamic Mixing System for savings in time and material costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought