Motion
05862

3M
05862

Puttie - 9.3 fl oz, Cartridge, Color: Multi-Color, Application: Small Dent Repair
MI ITEM #09458726
MFR #05862
Price$127.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05862

Puttie - 9.3 fl oz, Cartridge, Color: Multi-Color, Application: Small Dent Repair
MI ITEM #09458726
MFR #05862

Mfr description
7000120075 3M PLATINUM GLAZE, 05862,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium polyester glazing putty fills and repairs surface imperfections
  • Excellent adhesion to steel, galvanized steel, aluminum, E-coat, OEM paint and SMC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.19/each

Specifications

Dimensions

  • Package Size
    9.3 fl oz (US)
  • Weight
    1.237 lb

Details

  • Application
    Small Dent Repair
  • Color
    Multi-Color
  • Material
    Polyester Resin
  • Package Type
    Cartridge
  • Type
    Finishing Glaze
  • Work Time
    4 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)