Motion
7000119885 3M ORBITAL FILE SHOE BASE PLATE, 05898, 2 3/4 IN X 10 IN, 5 PE

3M
7000119885 3M ORBITAL FILE SHOE BASE PLATE, 05898, 2 3/4 IN X 10 IN, 5 PE

3M™ Orbital File Shoe Base Plate, 05898, 2 3/4 in x 10 in, 5 per case
Mi Item #09458734
MFR #7000119885 3M ORBITAL FILE SHOE BASE PLATE, 05898, 2 3/4 IN X 10 IN, 5 PE
Price$177.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119885 3M ORBITAL FILE SHOE BASE PLATE, 05898, 2 3/4 IN X 10 IN, 5 PE

3M™ Orbital File Shoe Base Plate, 05898, 2 3/4 in x 10 in, 5 per case
Mi Item #09458734
MFR #7000119885 3M ORBITAL FILE SHOE BASE PLATE, 05898, 2 3/4 IN X 10 IN, 5 PE

Mfr description
7000119885 3M ORBITAL FILE SHOE BASE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extends your air file sanding capabilities on smaller orbital air file sander
  • Sized for Hutchins models and other 10” orbital air file sanders with dust evacuation systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.11/each

Specifications

Dimensions

  • Length
    10 in
  • Weight
    0.66 lb
  • Width
    2.75 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051131058989
  • Material
    Aluminum
  • UPC_NO
    00051131058989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)