Motion
05921

3M
05921

Paper Disc - 1-3/8 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 1500 Grit, Gray Color
Mi Item #09458736
MFR #05921
Price$84.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05921

Paper Disc - 1-3/8 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 1500 Grit, Gray Color
Mi Item #09458736
MFR #05921

Mfr description
7000120445 3M FINESSE-IT IMPERIAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Small-diameter disc is great for buffing, polishing and finishing on small surfaces
  • Light A-weight paper backing helps abrasive stay agile without significantly gouging or damaging surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.49/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    1-3/8 in
  • Overall Diameter
    1.375 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Buffing, Finishing, Polishing, Sanding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    1500
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7000120445
  • Manufacturer Upc Number
    30051131059215
  • Material Application
    Acrylic, Clear coats, Gelcoat, Glass, Industrial paint, Lacquered wood, Paint, Powder coat, Primer, Solid surfaces
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    30051131059215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)