Motion
7000000527 3M SOFT EDGE FOAM MASKING TAPE +, 06293, 21MM X 49M, 1 PER CAS

3M
7000000527 3M SOFT EDGE FOAM MASKING TAPE +, 06293, 21MM X 49M, 1 PER CAS

3M™ Soft Edge Foam Masking Tape +, 06293, 21mm x 49m, 1 per case
MI ITEM #09458777
MFR #7000000527 3M SOFT EDGE FOAM MASKING TAPE +, 06293, 21MM X 49M, 1 PER CAS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000527 3M SOFT EDGE FOAM MASKING TAPE +, 06293, 21MM X 49M, 1 PER CAS

3M™ Soft Edge Foam Masking Tape +, 06293, 21mm x 49m, 1 per case
MI ITEM #09458777
MFR #7000000527 3M SOFT EDGE FOAM MASKING TAPE +, 06293, 21MM X 49M, 1 PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000000527 3M SOFT EDGE FOAM MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Foam Tape eliminates hard paint lines in the jamb areas
  • Specialty tape helps reduce rework due to unwanted tape lines
  • One-step application is simpler than masking jambs with conventional masking tape and masking paper
  • Offset adhesive and hollow tube design conforms and seals variety of openings
  • Adhesive allows foam tape to be repositioned, until pressed with moderate pressure along the length of the foam.

Specifications

  • Length
    53.58 yd
  • Width
    0.826772 in
  • Application
    - Paint Preparation - Jamb Masking
  • Color
    Blue
  • Manufacturer Upc Number
    00051131062931
  • UPC_NO
    00051131062931
  • Weight
    2.06 lb
  • Material
    Foam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text