Motion
7000088666 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233, 06334, 18 MM X 55 M

3M
7000088666 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233, 06334, 18 MM X 55 M

Scotch® Automotive Refinish Masking Tape 233, 06334, 18 mm x 55 m, 48 per case
MI ITEM #09458779
MFR #7000088666 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233, 06334, 18 MM X 55 M
List Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000088666 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233, 06334, 18 MM X 55 M

Scotch® Automotive Refinish Masking Tape 233, 06334, 18 mm x 55 m, 48 per case
MI ITEM #09458779
MFR #7000088666 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233, 06334, 18 MM X 55 M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.91/each for your price

Overview

Mfr description
7000088666 SCOTCH AUTOMOTIVE REFINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • High adhesion ensures tape sticks and stays when applied, no lifting or edge curl
  • Excellent conformability holds tight on curves and contours
  • Designed to resists bleed-through and adhesive transfer
  • Removes cleanly for up to five days
  • High performance masking tape provides outstanding paint lines

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00021200063343
  • UPC_NO
    00021200063343
  • Weight
    0.384 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text