Motion
06525

3M
06525

Masking Tape - 55 m Long, 0.2500 in Wide, Green
Mi Item #09458780
MFR #06525
Price$19.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06525

Masking Tape - 55 m Long, 0.2500 in Wide, Green
Mi Item #09458780
MFR #06525

Mfr description
7000045536 3M PRECISION MASKING TAPE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Prevents seepage and edge bleed with waterborne and solvent paints
  • Thinnest 3M tape for automotive won’t leave high paint edges, great for two-tone jobs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.40/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.108 lb
  • Width
    0.2500 in

Details

  • Application
    - Paint Preparation - Fine Lines - Trim Masking
  • Backing Material
    Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051131065253
  • Material
    Plastic
  • UPC_NO
    00051131065253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)