Motion
06653

3M
06653

Masking & Painter Tape - 55 m Long, 24 mm Wide, Yellow
MI ITEM #09458783
MFR #06653
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06653

Masking & Painter Tape - 55 m Long, 24 mm Wide, Yellow
MI ITEM #09458783
MFR #06653

Mfr description
7000119816 3M AUTOMOTIVE REFINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Robust crepe paper backing that resists solvents and moisture
  • Proprietary rubber-based adhesive formula allows the tape to stick and stay on a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.5 lb
  • Width
    24 mm

Details

  • Application
    - Paint Preparation - Trim Masking - Jamb Masking - Technician/Person - Booth Masking - Fine Lines - General/Bulk Masking
  • Backing Material
    Crepe Paper
  • Color
    Yellow
  • Manufacturer Upc Number
    00051131066533
  • Material
    Paper
  • UPC_NO
    00051131066533

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)