Specifications
Dimensions
- Diameter0.2500 in, 6.35 mm
Details
- ColorOpaque
- For Use With3MTM AutomixTM Mixer Tip - part number 08193
- MaterialPlastic
- Nozzle TypeRounded
- TypeSealer Tip
- UPC_NO00051135082010
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)