Motion
08202

3M
08202

Adhesive Nozzle & Tip - Plastic Material
Mi Item #09458819
MFR #08202
Price$18.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08202

Adhesive Nozzle & Tip - Plastic Material
Mi Item #09458819
MFR #08202

Mfr description
7000118468 3M OEM SEAM SEALER TIP,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.82/each

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.53 mm

Details

  • Color
    Opaque
  • For Use With
    3MTM AutomixTM Mixer Tip - part number 08193
  • Material
    Plastic
  • Nozzle Type
    Rounded
  • Type
    Sealer Tip
  • UPC_NO
    00051135082027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)