Overview
Mfr description
7000148202 3M FACTORY-MATCH SEAM
- For industrial/occupational use only. Not for consumer sale or use.
- Metered static mixing with dual syringe cartridge eliminates the difficulty and mess of manual mixing
- High performance two-part urethane seals vertical or horizontal seams to match OEM seals
- Flows slightly and softens on the edges without tooling for a rounded appearance
- Quick cure time and non-sag property aids during vertical applications
- Black
- To create a ribbon bead, use a 3M OEM Sealer Tip - 3/8 inch Flat PN 08204
Specifications
- ColorBlack
- Application- Floor Pans - Rocker Panels - Rear Body Panels - Door Skins
- Manufacturer Upc Number00051135083239
- UPC_NO00051135083239
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data