Motion
7100009432 3M DOOR EDGE PROTECTION FILM, 08582, 36 INCH, 3 PER CASE

3M
7100009432 3M DOOR EDGE PROTECTION FILM, 08582, 36 INCH, 3 PER CASE

3M™ Door Edge Protection Film, 08582, 36 Inch, 3 per case
MI ITEM #09458847
MFR #7100009432 3M DOOR EDGE PROTECTION FILM, 08582, 36 INCH, 3 PER CASE
List Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100009432 3M DOOR EDGE PROTECTION FILM, 08582, 36 INCH, 3 PER CASE

3M™ Door Edge Protection Film, 08582, 36 Inch, 3 per case
MI ITEM #09458847
MFR #7100009432 3M DOOR EDGE PROTECTION FILM, 08582, 36 INCH, 3 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.27/each for your price

Overview

Mfr description
7100009432 3M DOOR EDGE PROTECTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protect door edges from chips, scratches, and scuffs
  • These car door protectors apply by hand with no tools required
  • Virtually invisible and cleanly removable
  • Door Edge Protection Film helps keep vehicles looking new
  • Includes two door edge guard strips ideal for most sedans

Specifications

  • Length
    36 in
  • Width
    0.5 in
  • Manufacturer Upc Number
    00051135085820
  • UPC_NO
    00051135085820
  • Weight
    0.28 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text