Overview
Mfr description
7100156133 FUTURO DELUXE WRIST
- For industrial/occupational use only. Not for consumer sale or use.
- Provides firm support to injured wrists
- Helps provide relief from symptoms associated with Carpal Tunnel Syndrome and other wrist injuries
- Dorsal stabilizers enhance support
- Adjustable straps for custom comfort
- Allows your fingers to move freely
- Foam pad in palm for comfort
- Breathable materials for all-day wear
- Supported by our expert panel of engineers and medical professionals
- Color: Grey
Specifications
- ColorGray
- Manufacturer Upc Number00051131215627
- UPC_NO00051131215627
- Weight0.325 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data