Specifications
Dimensions
- Weight0.144 lb
Details
- ColorBlack
- Manufacturer Upc Number00051131201415
- Minimum Order Quantity12
- Product TypesWrap around
- UPC_NO00051131201415
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)