Overview
Mfr description
7100157807 FUTURO COMPRESSION GLOVE,
- For industrial/occupational use only. Not for consumer sale or use.
- Provides mild support to aching, weak hands and wrists
- Adjusts for a snug fit
- Easy on, easy off design
- Soft, breathable materials enhance comfort
- Designed for all-day wear
- Wear on either hand for versatility
- Supported by our expert panel of engineers and medical professionals
- Size: S/M, L/XL
- Color: Beige
Specifications
- ColorBeige
- Manufacturer Upc Number00051131200418
- UPC_NO00051131200418
- Weight0.129 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data