Motion
10111NA

3M
10111NA

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Coarse, 0.7500 in Thick, 5.0000 in Long
Mi Item #09458940
MFR #10111NA
Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10111NA

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Coarse, 0.7500 in Thick, 5.0000 in Long
Mi Item #09458940
MFR #10111NA

Mfr description
7010371131 3M HEAVY DUTY STRIPPING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, varnish, wallpaper paste and other finishes
  • Use with chemical strippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.12/each

Specifications

Dimensions

  • Overall Length
    5.0000 in
  • Overall Thickness
    0.7500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Manufacturer Stock Number
    7010371131
  • Manufacturer Upc Number
    00051141927695
  • Product Types
    Heavy Duty Stripping Pads
  • UPC_NO
    00051141927695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)