Motion
10113NA

3M
10113NA

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Fine, Grit Number: 100, 0.3100 in Thick, 3.7500 in Wide, 6.0000 in Long
Mi Item #09458941
MFR #10113NA
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10113NA

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Fine, Grit Number: 100, 0.3100 in Thick, 3.7500 in Wide, 6.0000 in Long
Mi Item #09458941
MFR #10113NA

Mfr description
7000122787 3M FINAL STRIPPING PADS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes residue and blemishes
  • Rinse and reuse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Overall Length
    6.0000 in
  • Overall Thickness
    0.3100 in
  • Overall Width
    3.7500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Grit Number
    100
  • Manufacturer Stock Number
    7000122787
  • Manufacturer Upc Number
    00051141927664
  • Product Types
    Hand Pad
  • UPC_NO
    00051141927664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)