Overview
Mfr description
7000125081 DYNATRON DISPENSER KIT,
- For industrial/occupational use only. Not for consumer sale or use.
- Air-powered system dispenses body filler in a controlled system
- Built-in piston in each container forces filler out through dispensing valve
- Factory-set air regulator controls air pressure
- Easy-to-operate system offers trouble-free service
- System saves time and effort in auto body shops
Specifications
- ColorGray
- Product TypeIndustrial Adhesive Application Equipment & Parts
- Manufacturer Upc Number10076308001060
- UPC_NO10076308001060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data