1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
106FXP
Flashing Tape - 2.83 in Width, 8 mil, 0.23 mm Thickness, 50 yd lENGTH, Acrylic Adhsevie Material, White
MI ITEM #
09458988
MFR #
106FXP
Price
$67.45
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Sealing Tape
3M 106FXP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
106FXP
Flashing Tape - 2.83 in Width, 8 mil, 0.23 mm Thickness, 50 yd lENGTH, Acrylic Adhsevie Material, White
MI ITEM #
09458988
MFR #
106FXP
Mfr description
7100043807 3M VENTURE TAPE FILM FACED
For industrial/occupational use only. Not for consumer sale or use.
Tough, flexible vapor seal on ductboard and pipe insulation butt joints
Polypropylene film facing adds durability in a range of temps and environments
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$67
.45
/each
Add to Cart
Specifications
Dimensions
Length
50 yd
Tensile Strength
123 N/100 mm
Thickness
8 mil, 0.23 mm
Width
2.83 in
Details
Adhesive Material
Acrylic
Color
White
Manufacturer Upc Number
00051128951996
UPC_NO
00051128951996
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items