Motion
106FXP

3M
106FXP

Flashing Tape - 3.89 in Width, 8 mil, 0.23 mm Thickness, 50 yd lENGTH, Acrylic Adhsevie Material, White
MI ITEM #09458989
MFR #106FXP
Price$92.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
106FXP

Flashing Tape - 3.89 in Width, 8 mil, 0.23 mm Thickness, 50 yd lENGTH, Acrylic Adhsevie Material, White
MI ITEM #09458989
MFR #106FXP

Mfr description
7100087900 3M VENTURE TAPE FILM FACED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, flexible vapor seal on ductboard and pipe insulation butt joints
  • Polypropylene film facing adds durability in a range of temps and environments
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.74/each

Specifications

Dimensions

  • Length
    50 yd
  • Tensile Strength
    123 N/100 mm
  • Thickness
    8 mil, 0.23 mm
  • Width
    3.89 in

Details

  • Adhesive Material
    Acrylic
  • Color
    White
  • Manufacturer Upc Number
    00051128952009
  • UPC_NO
    00051128952009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)