Overview
Mfr description
7100158290 FUTURO COMFORT STABILIZING
- For industrial/occupational use only. Not for consumer sale or use.
- Provides moderate-stabilizing support to sore, weak and injured wrists
- Breathable, lightweight materials for all-day comfort
- Low-cut design lets your fingers move naturally
- Three-strap, hook-and-loop design for custom comfort
- Palmar splint adjusts for customizable support
- Easy-to-use sleeve design
- Wear on either wrist for versatility
- Supported by our expert panel of engineers and medical professionals
- Size: Adjustable
- Color: Black and Gray
Specifications
- ColorBlack
- Manufacturer Upc Number00051131196773
- UPC_NO00051131196773
- Minimum Order Quantity12
- Product TypesBrace
- Weight0.23 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data