Overview
Mfr description
7010340757 3M SCOTCH 108 REMOVABLE
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for lightweight mounting like papers, photos, cards and more
- Use instead of push pins to keep your surfaces looking great
- Pre-cut foam squares for easy, mess-free application
- Double-sided adhesive bonds on contact
- Removes easily without leaving any residue on ideal surfaces
- Great for use on metal, glass, mirrors, smooth wood, acrylic, plastic and more
- Not recommended for use on wallpaper, delicate surfaces or walls painted with flat paint. May damage some substrates upon removal
- Ensure your surface is smooth, clean and dry for the best bond
- Size: 1 in. x 1 in
Specifications
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data