Motion
7100217213 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 110H-DC, 1/

3M
7100217213 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 110H-DC, 1/

Scotch-Mount™ Indoor Double-Sided Mounting Tape 110H-DC, 1/2 in x 80 in
MI ITEM #09459033
MFR #7100217213 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 110H-DC, 1/
List Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217213 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 110H-DC, 1/

Scotch-Mount™ Indoor Double-Sided Mounting Tape 110H-DC, 1/2 in x 80 in
MI ITEM #09459033
MFR #7100217213 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 110H-DC, 1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.95/each for your price

Overview

Mfr description
7100217213 SCOTCH-MOUNT INDOOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers a strong, permanent bond on contact
  • Holds up to 10 lbs. with 40” / (1 lb. per 4" of tape)
  • Easy-to-apply design with no mess or tools
  • Ideal for use on finished/painted surfaces, metal, tile and more
  • Intended for indoor use only
  • Ensure your surface is smooth, clean and dry for the best bond
  • Made in the USA from domestic and globally-sourced materials
  • Size: 1/2 in. x 75 in
  • Color: White
  • Use instead of nails and screws
  • Great for do-it-yourself projects
  • Available in various sizes

Specifications

  • ManufacturerName (description attribute)
    3M
  • Color
    White
  • Manufacturer Upc Number
    00051141334455
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Delivers a strong, permanent bond on contact• Holds up to 10 lbs. with 40” / (1 lb. per 4" of tape)• Easy-to-apply design with no mess or tools• Ideal for use on finished/painted surfaces, metal, tile and more• Intended for indoor use only• Ensure your surface is smooth, clean and dry for the best bond• Made in the USA from domestic and globally-sourced materials• Size: 1/2 in. x 75 in• Color: White• Use instead of nails and screws• Great for do-it-yourself projects• Available in various sizes
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text